Shop All V-Belts
Bestorq
5VX740 Cogged Belt, 74 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX740
Zoro # G006417373
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX740
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 74 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 74 in |
Inside Length | Inside Length-70.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX740 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.88 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-70.5 in
Outside Length-74 in
Height-35/64 in
Number of Ribs-1
0.88
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-70.5 in
Outside Length-74 in
Height-35/64 in
Number of Ribs-1
0.88
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- MARTIN SPROCKET & GEAR Gear Worm Gear, W1030 (W1030)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- BESTORQ 270K6 Micro V Belt, 27 in Pitch Length, 0.84 in Top Width, 6 Ribs (270K6)
- BESTORQ 3VX780 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX780)
- BESTORQ AX77 Cogged Belt, 79 in Outside Length, 3/8 in Top Width, 1 Ribs (AX77)
- BESTORQ Kevlar V-Belt / B51LG, 5L540K (5L540K)
- BESTORQ B212 V Belt, 215 in Outside Length, 5/8 in Top Width, 1 Ribs (B212)
- BESTORQ 5L510 V Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (5L510)
- CONTINENTAL CONTITECH BX68 Cogged V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (BX68)
- Bestorq Power Transmission Belts