Shop All V-Belts
Bestorq
5VX710 Cogged Belt, 71 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX710
Zoro # G306417653
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX710
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 71 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 71 in |
Inside Length | Inside Length-67.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX710 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Weight | 0.84 |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-67.5 in
Outside Length-71 in
Height-35/64 in
Number of Ribs-1
0.84
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-67.5 in
Outside Length-71 in
Height-35/64 in
Number of Ribs-1
0.84
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- UNIVERSAL HYDRAULIC HOSE 1/2""X72"" (98398324)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (4M262BG)
- APACHE HB Brass Fitting, 3/8" MPTx3/8 (44017008)
- BESTORQ 404K13 Micro V Belt, 40.4 in Pitch Length, 1.82 in Top Width, 13 Ribs (404K13)
- BESTORQ 8VX1600 Cogged Belt, 160 in Outside Length, 1 in Top Width, 1 Ribs (8VX1600)
- BESTORQ Banded Belt, 100 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1000)
- BESTORQ Cogged Belt, 100 in Outside Length, 3/8 in Top Width, 1 Ribs (AX98)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1000)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (A118/02)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 127" (C127)
- Bestorq V-Belts