Shop All V-Belts
Bestorq
5VX670 Cogged Belt, 67 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX670
Zoro # G506417590
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX670
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 67 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 67 in |
Height | 35/64 in |
Inside Length | Inside Length-63.5 in |
Details
Industry Number | 5VX670 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 0.8 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-63.5 in
Outside Length-67 in
Height-35/64 in
Number of Ribs-1
0.8
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-63.5 in
Outside Length-67 in
Height-35/64 in
Number of Ribs-1
0.8
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 28,146028 (146028)
- DAYTON 1922V403 40-29/32" Outside Length, 40 19/64 in Pitch Length, 1-3/16" Top Width (3HEV2)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- BESTORQ Aftermarket Ariens / Gravely 915167 ZOOM XL54 (Deck 54") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BESTORQ Aftermarket ROOT MFG. A48 Replacement Belt, A48 (A48)
- BESTORQ Aftermarket CASE - I H 558141R1 Replacement Belt, C101 (C101)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX530)
- BESTORQ Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- BESTORQ Aftermarket replacement for 9040-077-001 Dexter/IPSO BELT, A52 (A52)
- BESTORQ Aftermarket replacement for 195672M1 Massey Ferguson DYNA-BALANCE 31 belt, C101 (C101)
- Bestorq Power Transmission Belts