Shop All V-Belts
Bestorq
5VX630 Cogged Belt, 63 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX630
Zoro # G206417579
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX630
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 63 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 63 in |
Height | 35/64 in |
Inside Length | Inside Length-59.5 in |
Details
Industry Number | 5VX630 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 0.75 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-59.5 in
Outside Length-63 in
Height-35/64 in
Number of Ribs-1
0.75
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-59.5 in
Outside Length-63 in
Height-35/64 in
Number of Ribs-1
0.75
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, 25 mm Bore Dia., Ball Insert, 140 mmL (UCP205-16)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- D&D 95" Outside Length, 2/3" Top Width, 1 Ribs (B92/5L950)
- BESTORQ Aftermarket JOHN DEERE L1711C Replacement Belt, B78 (B78)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- BESTORQ Aftermarket MTD 754-0637 Replacement Belt, 3LK310 (3LK310)
- BESTORQ Banded Belt, 98.43 in Pitch Length, 3.96 in Top Width, 6 Ribs (SPB2500/06)
- BESTORQ Cogged Belt, 106 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1060)
- BESTORQ Kevlar V-Belt / B47K, 5L500LG (5L500LG)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1212mm LP (XPZ1212)
- Bestorq V-Belts