Shop All V-Belts
Bestorq
5VX600 Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX600
Zoro # G406417508
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX600
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 60 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 60 in |
Inside Length | Inside Length-56.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX600 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.71 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-56.5 in
Outside Length-60 in
Height-35/64 in
Number of Ribs-1
0.71
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-56.5 in
Outside Length-60 in
Height-35/64 in
Number of Ribs-1
0.71
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518611001)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005927, Return Line, 10 micron (ZX-R928005927)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.5-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1621 2RSNR PRX)
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- BESTORQ Kevlar V-Belt, 4L230LG (4L230LG)
- BESTORQ Cogged Belt, 90 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX900)
- BESTORQ Banded Belt, 55 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V530)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- BESTORQ Aftermarket CASE - I H 402254R91 Replacement Belt, A64 (A64)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 236 Inch Long x 8 Ribs - 8/5V2360 (8R5V2360)
- Bestorq Power Transmission Belts