Shop All V-Belts
Bestorq
5VX490 Cogged Belt, 49 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX490
Zoro # G606417704
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX490
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 49 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 49 in |
Height | 35/64 in |
Inside Length | Inside Length-45.5 in |
Details
Industry Number | 5VX490 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Weight | 0.58 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-45.5 in
Outside Length-49 in
Height-35/64 in
Number of Ribs-1
0.58
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-45.5 in
Outside Length-49 in
Height-35/64 in
Number of Ribs-1
0.58
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H1E)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA ERA21NCC, Return Line, 10 micron (ZX-ERA21NCC)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 1 1/8'' Bore - Cast Iron (6235018)
- DAYTON AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (6L242)
- BESTORQ Aftermarket 007-0066 POWERMATE Replacement Belt, A63 (A63)
- BESTORQ Cogged Belt, 100 in Outside Length, 3/8 in Top Width, 1 Ribs (AX98)
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- BESTORQ Aftermarket replacement for 95404318 TROY BILT 13AC26JD011 Belt for Deck Drive, 5LK450 (5LK450)
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- BESTORQ Aftermarket MTD 754-04077 Replacement Belt, 5LK1340 (5LK1340)
- JASON INDUSTRIAL 1/2X70 Kevlar V-Belt (MXV4-700)
- Bestorq Power Transmission Belts