Shop All V-Belts
Bestorq
5VX2000 Cogged Belt, 200 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX2000
Zoro # G006417656
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX2000
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 200 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 200 in |
Inside Length | Inside Length-196.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX2000 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 2.38 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-196.5 in
Outside Length-200 in
Height-35/64 in
Number of Ribs-1
2.38
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-196.5 in
Outside Length-200 in
Height-35/64 in
Number of Ribs-1
2.38
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-143-B Two-Piece Clamping Collar (G2SC-143-B)
- FESTO Standards-Based Cylinder DSNU-25-30-P-A (DSNU-25-30-P-A)
- MARCO Air Hose Coupling 2-Lug Male 1" NPT - Metal End (10ME2)
- PARKER Coil Kit, 22MM 3 Pin, 120 VAC, Viking (P2FCB453)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 70560162 Replacement Belt, B118 (B118)
- BESTORQ 295K8 Micro V Belt, 29.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (295K8)
- BESTORQ BX97 Cogged Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (BX97)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- BESTORQ Aftermarket 1035 BOICE CRANE Classic Replacement V-Belt, A33 (A33)
- Bestorq Power Transmission Belts