Shop All V-Belts
Bestorq
5VX1500 Cogged Belt, 150 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1500
Zoro # G006417830
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX1500
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 150 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 150 in |
Inside Length | Inside Length-146.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX1500 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 1.79 |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-146.5 in
Outside Length-150 in
Height-35/64 in
Number of Ribs-1
1.79
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-146.5 in
Outside Length-150 in
Height-35/64 in
Number of Ribs-1
1.79
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- GATES Truflex V-Belts, 5L630 (5L630)
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD (2VP75158)
- BESTORQ Micro V Belt, 22 in Pitch Length, 0.92 in Top Width, 10 Ribs (220J10)
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- BESTORQ Aftermarket replacement for F280406 Alliance, SQ, Unimac BELT, 3V630 (3V630)
- BESTORQ Cogged Belt, 48 in Outside Length, 3/8 in Top Width, 1 Ribs (AX46)
- BESTORQ Aftermarket 007-0066 POWERMATE Replacement Belt, A63 (A63)
- BESTORQ Aftermarket HESSTON 56630 Replacement Belt, 5V2360 (5V2360)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- Bestorq Power Transmission Belts