Shop All V-Belts
Bestorq
5VX1250 Cogged Belt, 125 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1250
Zoro # G906417831
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX1250
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 125 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 125 in |
Inside Length | Inside Length-121.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX1250 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Standards | RMA |
Weight | 1.49 |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-121.5 in
Outside Length-125 in
Height-35/64 in
Number of Ribs-1
1.49
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-121.5 in
Outside Length-125 in
Height-35/64 in
Number of Ribs-1
1.49
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Self Relieving Diaphragm Kit (RRP-96-213)
- DIXON Quick Connect Plug, Female, 2.10", Aluminum (2SHDF2)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- BESTORQ Aftermarket SIMPLICITY 1657044SM Replacement Belt, 4LK930 (4LK930)
- BESTORQ Aftermarket Exmark LZ28KC604 LAZER Z (Mule Drive) Zero Turn Mower Replacement Belt, B113LG (B113LG)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- BESTORQ Banded Belt, 102 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B99)
- BESTORQ Kevlar V-Belt / B48LG, 5L510K (5L510K)
- BESTORQ Bobcat 942514J PREDATOR PRO (Deck 61" FX921V) Riding Lawn Mower Replacement Belt, B170LG (B170LG)
- SUPCO Molded Cogged V Belt, AX36 (AX36)
- Bestorq V-Belts