Shop All V-Belts
Bestorq
5VX1230 Cogged Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1230
Zoro # G706417857
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX1230
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 123 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 123 in |
Inside Length | Inside Length-119.5 in |
Height | 35/64 in |
Details
Industry Number | 5VX1230 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 1.46 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-119.5 in
Outside Length-123 in
Height-35/64 in
Number of Ribs-1
1.46
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-119.5 in
Outside Length-123 in
Height-35/64 in
Number of Ribs-1
1.46
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06FFSS-06FFSS Straight (FS6565-06-06)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 0.5Oz (GPL-104)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 4-1/2inOutsidedia (H2C-287)
- FESTO Fine Filter Cartridge LFMBP-D-MAXI (LFMBP-D-MAXI)
- BESTORQ Micro V Belt, 31 in Pitch Length, 0.552 in Top Width, 6 Ribs (310J6)
- BESTORQ Aftermarket Hustler 936328 X-ONE (Deck 72") Zero Turn Mower Replacement Belt, B182 (B182)
- BESTORQ 820K7 Micro V Belt, 82 in Pitch Length, 0.98 in Top Width, 7 Ribs (820K7)
- BESTORQ Aftermarket Husqvarna YTH22V46 (917.289630) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Aftermarket Dixie Chopper 2348HP ZEE 2 (Deck 48" 2014) Zero Turn Mower Replacement Belt, B143LG (B143LG)
- BESTORQ Banded Cogged Belt, 140 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1400)
- MTD Belt-Flat (GW-97075)
- Bestorq V-Belts