Shop All V-Belts
Bestorq
5VX1030 Cogged Belt, 103 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1030
Zoro # G306417837
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX1030
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 103 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 103 in |
Height | 35/64 in |
Inside Length | Inside Length-99.5 in |
Details
Industry Number | 5VX1030 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Weight | 1.23 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-99.5 in
Outside Length-103 in
Height-35/64 in
Number of Ribs-1
1.23
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-99.5 in
Outside Length-103 in
Height-35/64 in
Number of Ribs-1
1.23
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- BUNTING BEARINGS Nylon Flange Bearing, 3/4x7/8" L, PK20 (NF121414)
- BESTORQ AX78 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (AX78)
- BESTORQ 290J4 Micro V Belt, 29 in Pitch Length, 0.368 in Top Width, 4 Ribs (290J4)
- BESTORQ AX48 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (AX48)
- BESTORQ BX67 Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- BESTORQ Aftermarket THOMPSON B105 Replacement Belt, B105 (B105)
- BESTORQ Aftermarket JOHN DEERE Z45026 Replacement Belt, B76 (B76)
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- Bestorq Power Transmission Belts