Shop All V-Belts
Bestorq
5VX1000 Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # 5VX1000
Zoro # G606417797
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 5VX1000
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 100 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 100 in |
Height | 35/64 in |
Inside Length | Inside Length-96.5 in |
Details
Industry Number | 5VX1000 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Banded Belt | No |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 1.19 |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-96.5 in
Outside Length-100 in
Height-35/64 in
Number of Ribs-1
1.19
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-96.5 in
Outside Length-100 in
Height-35/64 in
Number of Ribs-1
1.19
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M8)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD (AK51 X 3/4)
- QA1 Female, SS/PTFE Race Rod End, RH, 6/6.065mm (MGFR6T)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX560)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1320449 Replacement Belt, B153 (B153)
- BESTORQ Aftermarket CASE - I H FH055079 Replacement Belt, B68 (B68)
- BESTORQ Aftermarket replacement for 1769767 Troy Bilt 33 INCH belt, SPA1675 (SPA1675)
- BESTORQ BX67 Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 200" - 8V2000 (8V2000)
- Bestorq Power Transmission Belts