Shop All Timing Belts
Bestorq
5M Timing Belts, 870-5M-15
Mfr # 870-5M-15
Zoro # G106390361
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 870 mm (34.25 in)
- Number of Teeth - Timing Belts 174
- Industry Number - Timing Belts 870-5M-15
- For Use With Heavy Duty General Application
- Gearbelt Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 870-5M-15
- Zoro # G106390361
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 870 mm (34.25 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 174 |
Industry Number - Timing Belts | 870-5M-15 |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Banded Belt | No |
Weight | 0.2 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-870 mm (34.25 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-870 mm (34.25 in)
Number of Teeth -174
Pitch-5
0.2
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-870 mm (34.25 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-870 mm (34.25 in)
Number of Teeth -174
Pitch-5
0.2
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Speed Control, 90VDC, 4A, IP30 (2PUX3)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- CHICAGO DIE CASTING V-Groove Pulley, 3/8 In Bore, 2 In Od, 1-3/4 In Dia Pitch, 1/2 In W X 11/32 In Thick Belt, Zinc (200A)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-BG00B)
- BESTORQ 5M Timing Belts, 475-5M-15 (475-5M-15)
- BESTORQ 8M Timing Belts, 640-8M-20 (640-8M-20)
- BESTORQ 5M Timing Belts, 280-5M-15 (280-5M-15)
- BESTORQ Timing Belt Model 160XL625 16 in Effective length and 625 in Top Width (160XL625)
- BESTORQ 5M Timing Belts, 315-5M-09 (315-5M-09)
- BESTORQ L Timing Belts (210L100)
- D&D Timing Belt, 5M, 15 x 275mm PL, T55 (275-5M-15)
- Bestorq Timing Belts