Shop All Timing Belts
Bestorq
5M Timing Belts, 700-5M-25
Mfr # 700-5M-25
Zoro # G606386475
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 700 mm (27.56 in)
- Number of Teeth - Timing Belts 140
- Industry Number - Timing Belts 700-5M-25
- Temp. Range -30 F to 160 F
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 700-5M-25
- Zoro # G606386475
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 700 mm (27.56 in) |
Height | 0.11 in |
Top Width | 25 mm (0.99 in) |
Details
Number of Teeth - Timing Belts | 140 |
Industry Number - Timing Belts | 700-5M-25 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Number of Ribs | 1 |
For Use With | Heavy Duty General Application |
Material | Rubber |
Storage Temp. | 40F-100F |
Weight | 0.26 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-700 mm (27.56 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-700 mm (27.56 in)
Number of Teeth -140
Pitch-5
0.26
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-700 mm (27.56 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-700 mm (27.56 in)
Number of Teeth -140
Pitch-5
0.26
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (SA12-1A150)
- DIXON AG Series Hydraulic Coupler, 1/2 in x 1/2-14 Nominal, Quick-Connect x Female NPTF, Buna-N Seal/Steel (4AGF4-PV)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- PRIMEFIT Automotive Style 3-Way Round Manifold w/ 3 Couplers, Plug (M1401A-5)
- BESTORQ 3M Timing Belts (324-3M-09)
- BESTORQ XL Timing Belts (150XL025)
- BESTORQ Double Sided 5M timing belts, 710-D5M-09 (710-D5M-09)
- BESTORQ 5M Timing Belts, 650-5M-15 (650-5M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D1280-8M-20 - 50.39 in Outside Length - 0.79 in Top Width (D1280-8M-20)
- BESTORQ H Timing Belts (660H100)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 90in PL, T180 (900H075)
- Bestorq Power Transmission Belts