Shop All Timing Belts
Bestorq
5M Timing Belts, 655-5M-15
Mfr # 655-5M-15
Zoro # G206385960
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 655 mm (25.79 in)
- Number of Teeth - Timing Belts 131
- Industry Number - Timing Belts 655-5M-15
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Height 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 655-5M-15
- Zoro # G206385960
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 655 mm (25.79 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 131 |
Industry Number - Timing Belts | 655-5M-15 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.15 |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Material | Rubber |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-655 mm (25.79 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-655 mm (25.79 in)
Number of Teeth -131
Pitch-5
0.15
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-655 mm (25.79 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-655 mm (25.79 in)
Number of Teeth -131
Pitch-5
0.15
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/8, PK5 (87000-02-02)
- CENTURY Unit Htr Motor, 1/2,1140,115/208-230, 48Y (733A)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200ZZ (6200 ZZ/C3 PRX)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.00" OD (3V304)
- BESTORQ Double Sided 8M timing belts, 1064-D8M-25 (1064-D8M-25)
- BESTORQ 3M Timing Belts (270-3M-09)
- BESTORQ Bestorq Double Side Timing Belt Model D750H100 - 75 in Outside Length - 1 in Top Width (D750H100)
- BESTORQ Bestorq Timing Belt Model 1125-5M-30 - 44.29 in Outside Length - 0.98 in Top Width (1125-5M-30)
- BESTORQ L Timing Belts (150L050)
- BESTORQ L Timing Belts (322L075)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 3008mm PL, T376 (3008-8M-50)
- Bestorq Power Transmission Belts