Shop All Timing Belts
Bestorq
5M Timing Belts, 625-5M-09
Mfr # 625-5M-09
Zoro # G906383990
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 625 mm (24.61 in)
- Number of Teeth - Timing Belts 125
- Industry Number - Timing Belts 625-5M-09
- Banded Belt No
- Gearbelt Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 625-5M-09
- Zoro # G906383990
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 625 mm (24.61 in) |
Top Width | 9 mm (0.36 in) |
Height | 0.11 in |
Details
Number of Teeth - Timing Belts | 125 |
Industry Number - Timing Belts | 625-5M-09 |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Weight | 0.08 |
Standards | RMA |
Storage Temp. | 40F-100F |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-625 mm (24.61 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-625 mm (24.61 in)
Number of Teeth -125
Pitch-5
0.08
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-625 mm (24.61 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-625 mm (24.61 in)
Number of Teeth -125
Pitch-5
0.08
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6316 C3, 6300 Series Single Row Deep Groove Ball Bearing (6316 C3)
- IKO Needle Roller Cage, General usage, #KT263013C3 (KT263013C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 88501 (88501)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 100, 1 Gal. (WO FG-100-001)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- BESTORQ Bestorq Timing Belt Model 252-3M-12 - 9.92 in Outside Length - 0.24 in Top Width (252-3M-12)
- BESTORQ 3M Timing Belts (285-3M-15)
- BESTORQ Timing Belt Model 450H175 45 in Effective length and 175 in Top Width (450H175)
- BESTORQ L Timing Belts (150L050)
- B B MANUFACTURING 240DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (240DL100G)
- Bestorq Timing Belts