Shop All Timing Belts
Bestorq
5M Timing Belts, 535-5M-25
Mfr # 535-5M-25
Zoro # G506420217
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 535 mm (21.06 in)
- Number of Teeth - Timing Belts 107
- Industry Number - Timing Belts 535-5M-25
- Banded Belt No
- Features Oil, Heat and crack resistant, 5 years of shelf life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 535-5M-25
- Zoro # G506420217
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 535 mm (21.06 in) |
Top Width | 25 mm (0.99 in) |
Height | 0.11 in |
Details
Number of Teeth - Timing Belts | 107 |
Industry Number - Timing Belts | 535-5M-25 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Storage Temp. | 40F-100F |
Material | Rubber |
Number of Ribs | 1 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Weight | 0.2 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-535 mm (21.06 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-535 mm (21.06 in)
Number of Teeth -107
Pitch-5
0.2
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-535 mm (21.06 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-535 mm (21.06 in)
Number of Teeth -107
Pitch-5
0.2
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 137" Outside Length, 1/2" Top Width, 1 Ribs (A135)
- DODGE BK60 X 1-1/8 SHEAVE DRIVE COMPONENTS (MB58X1-1/8)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49PN0164X)
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- BESTORQ H Timing Belts (700H100)
- BESTORQ L Timing Belts (300L100)
- BESTORQ H Timing Belts (750H100)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- BESTORQ 5M Timing Belts, 500-5M-15 (500-5M-15)
- BESTORQ 3M Timing Belts (270-3M-09)
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- Bestorq Power Transmission Belts