Shop All Timing Belts
Bestorq
5M Timing Belts, 490-5M-25
Mfr # 490-5M-25
Zoro # G706418885
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 490 mm (19.29 in)
- Number of Teeth - Timing Belts 98
- Industry Number - Timing Belts 490-5M-25
- Material Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 490-5M-25
- Zoro # G706418885
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 490 mm (19.29 in) |
Top Width | 25 mm (0.99 in) |
Height | 0.11 in |
Details
Number of Teeth - Timing Belts | 98 |
Industry Number - Timing Belts | 490-5M-25 |
Material | Rubber |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Weight | 0.18 |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Standards | RMA |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-490 mm (19.29 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-490 mm (19.29 in)
Number of Teeth -98
Pitch-5
0.18
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-490 mm (19.29 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-490 mm (19.29 in)
Number of Teeth -98
Pitch-5
0.18
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6208CM, 6200 Series Single Row Deep Groove Ball Bearing (6208CM)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50 (1120-8MGT-50)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (6X165)
- EAGLE BELTING Round Belt Connector, Dia. 3/16 In, PK25 (4935009)
- BESTORQ XL Timing Belts (260XL037)
- BESTORQ L Timing Belts (263L075)
- BESTORQ 8M Timing Belts, 568-8M-20 (568-8M-20)
- BESTORQ Bestorq Timing Belt Model 540H400 - 54 in Outside Length - 4 in Top Width (540H400)
- BESTORQ Timing Belt Model 1148L200 1148 in Effective length and 2 in Top Width (1148L200)
- BESTORQ 8M Timing Belts, 2600-8M-30 (2600-8M-30)
- BANDO Xl Timing Belt, 290Xl075G (290XL075G)
- Bestorq Timing Belts