Shop All Timing Belts
Bestorq
5M Timing Belts, 455-5M-15
Mfr # 455-5M-15
Zoro # G306419190
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 455 mm (17.91 in)
- Number of Teeth - Timing Belts 91
- Industry Number - Timing Belts 455-5M-15
- Height 0.11 in
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 455-5M-15
- Zoro # G306419190
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 455 mm (17.91 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 91 |
Industry Number - Timing Belts | 455-5M-15 |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Material | Rubber |
For Use With | Heavy Duty General Application |
Standards | RMA |
Weight | 0.1 |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-455 mm (17.91 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-455 mm (17.91 in)
Number of Teeth -91
Pitch-5
0.1
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-455 mm (17.91 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-455 mm (17.91 in)
Number of Teeth -91
Pitch-5
0.1
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L100 (187L100G)
- BESTORQ B124 V Belt, 127 in Outside Length, 5/8 in Top Width, 1 Ribs (B124)
- TIMKEN TIM-354, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 354 (354)
- BESTORQ H Timing Belts (540H100)
- BESTORQ 5M Timing Belts, 255-5M-15 (255-5M-15)
- BESTORQ 5M Timing Belts, 405-5M-15 (405-5M-15)
- BESTORQ 8M Timing Belts, 1800-8M-50 (1800-8M-50)
- BESTORQ Bestorq Double Side Timing Belt Model D1000H100 - 100 in Outside Length - 1 in Top Width (D1000H100)
- BESTORQ L Timing Belts (140L050)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25T10/970)
- Bestorq Timing Belts