Shop All Timing Belts
Bestorq
5M Timing Belts, 450-5M-25
Mfr # 450-5M-25
Zoro # G106419246
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 450 mm (17.72 in)
- Number of Teeth - Timing Belts 90
- Industry Number - Timing Belts 450-5M-25
- Height 0.11 in
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 450-5M-25
- Zoro # G106419246
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 450 mm (17.72 in) |
Height | 0.11 in |
Top Width | 25 mm (0.99 in) |
Details
Number of Teeth - Timing Belts | 90 |
Industry Number - Timing Belts | 450-5M-25 |
For Use With | Heavy Duty General Application |
Weight | 0.17 |
Material | Rubber |
Banded Belt | No |
Standards | RMA |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-450 mm (17.72 in)
Number of Teeth -90
Pitch-5
0.17
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-450 mm (17.72 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-450 mm (17.72 in)
Number of Teeth -90
Pitch-5
0.17
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Fitting, MNPT x FNPT, 3/4" x 1/2" (652-8)
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum (MRSS6-1.5-1.5-A)
- BAILEY HYDRAULICS Riveted Roller Chain Box 60R-10 - Standard: 60 Chain Size, 10 Ft, 131538 (131538)
- GATES Hi-Power II Belts, B174 (B174)
- BESTORQ Bestorq Timing Belt Model 400-5M-12 - 15.75 in Outside Length - 0.35 in Top Width (400-5M-12)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- BESTORQ Bestorq Double Side Timing Belt Model D255L075 - 25.5 in Outside Length - 0.75 in Top Width (D255L075)
- BESTORQ H Timing Belts (290H100)
- BESTORQ Timing Belt Model 160XL625 16 in Effective length and 625 in Top Width (160XL625)
- BESTORQ H Timing Belts (680H100)
- D&D Timing Belt, 8M, 30 x 576mm PL, T72 (576-8M-30)
- Bestorq Power Transmission Belts