Shop All Timing Belts
Bestorq
5M Timing Belts, 440-5M-09
Mfr # 440-5M-09
Zoro # G106419079
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 440 mm (17.33 in)
- Number of Teeth - Timing Belts 88
- Industry Number - Timing Belts 440-5M-09
- For Use With Heavy Duty General Application
- Height 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 440-5M-09
- Zoro # G106419079
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 440 mm (17.33 in) |
Height | 0.11 in |
Top Width | 9 mm (0.36 in) |
Details
Number of Teeth - Timing Belts | 88 |
Industry Number - Timing Belts | 440-5M-09 |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Number of Ribs | 1 |
Banded Belt | No |
Weight | 0.06 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-440 mm (17.33 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-440 mm (17.33 in)
Number of Teeth -88
Pitch-5
0.06
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-440 mm (17.33 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-440 mm (17.33 in)
Number of Teeth -88
Pitch-5
0.06
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 355 Inch Long x 4 Ribs - 4/5V3550 (4R5V3550)
- LINCOLN Single Acting Oil Pump, Air, 6 GPM (4491)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 40Teeth, RH (HS840R)
- FESTO Compact Cylinder ADVU-20-30-P-A (ADVU-20-30-P-A)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- BESTORQ 3M Timing Belts (270-3M-09)
- BESTORQ Bestorq Timing Belt Model 160MXL050 - 16 in Outside Length - 0.5 in Top Width (160MXL050)
- BESTORQ 14M Timing Belts (2240-14M-55)
- BESTORQ Double Sided 8M timing belts, 1064-D8M-25 (1064-D8M-25)
- BESTORQ Timing Belt Model 106XL031 106 in Effective length and 031 in Top Width (106XL031)
- B B MANUFACTURING 16T5/455, Timing Belt, Polyurethane, Steel (16T5/455)
- Bestorq Timing Belts