Shop All Timing Belts
Bestorq
5M Timing Belts, 425-5M-15
Mfr # 425-5M-15
Zoro # G106418805
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 425 mm (16.74 in)
- Number of Teeth - Timing Belts 85
- Industry Number - Timing Belts 425-5M-15
- Material Rubber
- Features Oil, Heat and crack resistant, 5 years of shelf life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 425-5M-15
- Zoro # G106418805
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 425 mm (16.74 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 85 |
Industry Number - Timing Belts | 425-5M-15 |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Standards | RMA |
Weight | 0.1 |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-425 mm (16.74 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-425 mm (16.74 in)
Number of Teeth -85
Pitch-5
0.1
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-425 mm (16.74 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-425 mm (16.74 in)
Number of Teeth -85
Pitch-5
0.1
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Poly Reservoir (500206414168)
- D&D 106" Outside Length, 1/2" Top Width, 1 Ribs (4LK1060)
- CAMOZZI Push-In Fitting, Press Fit Cartridge, 8MM Tube (6700 8)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3658)
- BESTORQ H Timing Belts (255H100)
- BESTORQ 8M Timing Belts, 1512-8M-20 (1512-8M-20)
- BESTORQ 8M Timing Belts, 1120-8M-20 (1120-8M-20)
- BESTORQ XL Timing Belts (190XL037)
- BESTORQ Timing Belt Model 190XL044 19 in Effective length and 044 in Top Width (190XL044)
- BESTORQ H Timing Belts (750H200)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H100 (390H100G)
- Bestorq Power Transmission Belts