Shop All Timing Belts
Bestorq
5M Timing Belts, 405-5M-15
Mfr # 405-5M-15
Zoro # G306418940
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 405 mm (15.94 in)
- Number of Teeth - Timing Belts 81
- Industry Number - Timing Belts 405-5M-15
- Banded Belt No
- Gearbelt Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 405-5M-15
- Zoro # G306418940
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 405 mm (15.94 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 81 |
Industry Number - Timing Belts | 405-5M-15 |
Banded Belt | No |
Gearbelt Type | Timing Belt |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Weight | 0.09 |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Standards | RMA |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-405 mm (15.94 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-405 mm (15.94 in)
Number of Teeth -81
Pitch-5
0.09
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-405 mm (15.94 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-405 mm (15.94 in)
Number of Teeth -81
Pitch-5
0.09
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless08MOR-08FP-SS (SS-6405-08-08-FG)
- SKF SKF 6203Z C3, Single Row Ball Bearings (6203Z C3)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-SS)
- PIX Belt, A Kevlar, 1/2 x 71 in. OC (A69K)
- BESTORQ 8M Timing Belts, 1440-8M-32 (1440-8M-32)
- BESTORQ XL Timing Belts (190XL100)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- BESTORQ L Timing Belts (225L075)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- BESTORQ Bestorq Timing Belt Model 400-5M-12 - 15.75 in Outside Length - 0.35 in Top Width (400-5M-12)
- BESTORQ 3M Timing Belts (276-3M-15)
- Bestorq Power Transmission Belts