Shop All Timing Belts
Bestorq
5M Timing Belts, 385-5M-15
Mfr # 385-5M-15
Zoro # G206419054
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 385 mm (15.16 in)
- Number of Teeth - Timing Belts 77
- Industry Number - Timing Belts 385-5M-15
- Top Width 15 mm (0.6 in)
- Features Oil, Heat and crack resistant, 5 years of shelf life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 385-5M-15
- Zoro # G206419054
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 385 mm (15.16 in) |
Top Width | 15 mm (0.6 in) |
Height | 0.11 in |
Details
Number of Teeth - Timing Belts | 77 |
Industry Number - Timing Belts | 385-5M-15 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Weight | 0.09 |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-385 mm (15.16 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-385 mm (15.16 in)
Number of Teeth -77
Pitch-5
0.09
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-385 mm (15.16 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-385 mm (15.16 in)
Number of Teeth -77
Pitch-5
0.09
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Plain Spherical Bearing (COM16SS)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- AVENTICS 1/2" in/out, 1/2" exhaust Lock-Out Valve (VL32N04Y)
- TRI-FLOW Tri-Flow Industrial Lubricant, PTFE, 12 oz Aerosol Can, Brown (TF200271)
- BESTORQ 5M Timing Belts, 315-5M-09 (315-5M-09)
- BESTORQ Double Sided 5M timing belts, 1800-D5M-25 (1800-D5M-25)
- BESTORQ H Timing Belts (700H200)
- BESTORQ Bestorq Double Side Timing Belt Model D920-8M-75 - 36.22 in Outside Length - 2.95 in Top Width (D920-8M-75)
- BESTORQ 5M Timing Belts, 425-5M-15 (425-5M-15)
- BESTORQ Timing Belt Model 480XL675 48 in Effective length and 675 in Top Width (480XL675)
- BESTORQ H Timing Belts (470H100)
- Bestorq Timing Belts