Shop All Timing Belts
Bestorq
5M Timing Belts, 3800-5M-20
Mfr # 3800-5M-20
Zoro # G506426219
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 3800 mm (149.61 in)
- Number of Teeth - Timing Belts 760
- Industry Number - Timing Belts 3800-5M-20
- For Use With Heavy Duty General Application
- Banded Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 3800-5M-20
- Zoro # G506426219
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3800 mm (149.61 in) |
Top Width | 20 mm (0.79 in) |
Height | 0.11 in |
Details
Number of Teeth - Timing Belts | 760 |
Industry Number - Timing Belts | 3800-5M-20 |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.7 |
Material | Rubber |
Gearbelt Type | Timing Belt |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-3800 mm (149.61 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -760
Pitch-0.19 in
0.7
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-3800 mm (149.61 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -760
Pitch-0.19 in
0.7
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 1625752600 / ATLAS COPCO (B1SO0049960)
- INTERSTATE PNEUMATICS 3/8 Inch Standard W/ 'T' Handle Air Regulator 0-120 PSI (W1160T)
- UNITRONIX EC Motor, Zero Zone 63-0622,1600 RPM, 115V (UTBCJ1601ECH)
- HYDROMAXX 3"x300Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300300)
- BESTORQ 3M Timing Belts (285-3M-15)
- BESTORQ Timing Belt Model 420L150 42 in Effective length and 15 in Top Width (420L150)
- BESTORQ 3M Timing Belts (285-3M-06)
- BESTORQ H Timing Belts (280H100)
- BESTORQ Bestorq Timing Belt Model 690-5M-20 - 27.17 in Outside Length - 0.59 in Top Width (690-5M-20)
- BESTORQ 5M Timing Belts, 460-5M-15 (460-5M-15)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- Bestorq Timing Belts