Shop All Timing Belts
Bestorq
5M Timing Belts, 360-5M-15
Mfr # 360-5M-15
Zoro # G606419203
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 360 mm (14.18 in)
- Number of Teeth - Timing Belts 72
- Industry Number - Timing Belts 360-5M-15
- Material Rubber
- Features Oil, Heat and crack resistant, 5 years of shelf life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 360-5M-15
- Zoro # G606419203
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 360 mm (14.18 in) |
Top Width | 15 mm (0.6 in) |
Height | 0.11 in |
Details
Number of Teeth - Timing Belts | 72 |
Industry Number - Timing Belts | 360-5M-15 |
Material | Rubber |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
Weight | 0.08 |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-360 mm (14.18 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-360 mm (14.18 in)
Number of Teeth -72
Pitch-5
0.08
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-360 mm (14.18 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-360 mm (14.18 in)
Number of Teeth -72
Pitch-5
0.08
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R30C10CB, Return Line, 10 micron, Outside-In (MF0062426)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- TRITAN QD Bushing, 1-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 12 # of Teeth (25BS12H X 3/8)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- BESTORQ XL Timing Belts (190XL100)
- BESTORQ H Timing Belts (480H150)
- BESTORQ Bestorq Double Side Timing Belt Model D2800-8M-50 - 110.24 in Outside Length - 1.97 in Top Width (D2800-8M-50)
- BESTORQ Timing Belt Model 480XL675 48 in Effective length and 675 in Top Width (480XL675)
- BESTORQ Bestorq Double Side Timing Belt Model D920-8M-75 - 36.22 in Outside Length - 2.95 in Top Width (D920-8M-75)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-20 (TP2000-8MGT-20)
- Bestorq Timing Belts