Shop All Timing Belts
Bestorq
5M Timing Belts, 325-5M-15
Mfr # 325-5M-15
Zoro # G806419003
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 325 mm (12.8 in)
- Number of Teeth - Timing Belts 65
- Industry Number - Timing Belts 325-5M-15
- Storage Temp. 40F-100F
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 325-5M-15
- Zoro # G806419003
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 325 mm (12.8 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 65 |
Industry Number - Timing Belts | 325-5M-15 |
Storage Temp. | 40F-100F |
Standards | RMA |
Number of Ribs | 1 |
Banded Belt | No |
Material | Rubber |
Weight | 0.07 |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-325 mm (12.8 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-325 mm (12.8 in)
Number of Teeth -65
Pitch-5
0.07
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-325 mm (12.8 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-325 mm (12.8 in)
Number of Teeth -65
Pitch-5
0.07
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-32R (TB-32R)
- FESTO Shock Absorber DYSR-12-12-Y5 (DYSR-12-12-Y5)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-03-FKG0B)
- BESTORQ Timing Belt Model D630H200 63 in Effective length and 2 in Top Width (D630H200)
- BESTORQ Bestorq Timing Belt Model 670-5M-30 - 26.38 in Outside Length - 0.59 in Top Width (670-5M-30)
- BESTORQ Timing Belt Model 53MXL200 53 in Effective length and 2 in Top Width (53MXL200)
- BESTORQ Timing Belt Model 70XL087 7 in Effective length and 087 in Top Width (70XL087)
- BESTORQ H Timing Belts (470H100)
- BESTORQ L Timing Belts (285L100)
- B B MANUFACTURING 880-8M-85, Timing Belt, Neoprene, Fiberglass (880-8M-85)
- Bestorq Timing Belts