Shop All Timing Belts
Bestorq
5M Timing Belts, 315-5M-09
Mfr # 315-5M-09
Zoro # G506418931
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 315 mm (12.41 in)
- Number of Teeth - Timing Belts 63
- Industry Number - Timing Belts 315-5M-09
- Material Rubber
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 315-5M-09
- Zoro # G506418931
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 315 mm (12.41 in) |
Height | 0.11 in |
Top Width | 9 mm (0.36 in) |
Details
Number of Teeth - Timing Belts | 63 |
Industry Number - Timing Belts | 315-5M-09 |
Material | Rubber |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.04 |
Storage Temp. | 40F-100F |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-315 mm (12.41 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-315 mm (12.41 in)
Number of Teeth -63
Pitch-5
0.04
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-315 mm (12.41 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-315 mm (12.41 in)
Number of Teeth -63
Pitch-5
0.04
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.4375 In Id X 1.5625 In W (H913842)
- EBM-PAPST Capacitor Rubber Boot, 1 3/4 In Diameter (710-00-0042)
- NSK 300 Double Row 3300/5300 Ball Bearing, #5307 (5307)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- BESTORQ XL Timing Belts (150XL037)
- BESTORQ Bestorq Double Side Timing Belt Model D750H100 - 75 in Outside Length - 1 in Top Width (D750H100)
- BESTORQ Timing Belt Model 1064MXL044 1064 in Effective length and 044 in Top Width (106.4MXL044)
- BESTORQ 5M Timing Belts, 350-5M-15 (350-5M-15)
- BESTORQ Timing Belt Model 160XL625 16 in Effective length and 625 in Top Width (160XL625)
- BESTORQ Bestorq Timing Belt Model 300L025 - 30 in Outside Length - 0.25 in Top Width (300L025)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1224-8MGT-20 (1224-8MGT-20)
- Bestorq Timing Belts