Shop All Timing Belts
Bestorq
5M Timing Belts, 295-5M-09
Mfr # 295-5M-09
Zoro # G406419045
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 295 mm (11.62 in)
- Number of Teeth - Timing Belts 59
- Industry Number - Timing Belts 295-5M-09
- Gearbelt Type Timing Belt
- Weight 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 295-5M-09
- Zoro # G406419045
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 295 mm (11.62 in) |
Height | 0.11 in |
Top Width | 9 mm (0.36 in) |
Details
Number of Teeth - Timing Belts | 59 |
Industry Number - Timing Belts | 295-5M-09 |
Gearbelt Type | Timing Belt |
Weight | 0.04 |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Banded Belt | No |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Number of Ribs | 1 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-295 mm (11.62 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-295 mm (11.62 in)
Number of Teeth -59
Pitch-5
0.04
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-295 mm (11.62 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-295 mm (11.62 in)
Number of Teeth -59
Pitch-5
0.04
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F08 Filter (3161-16)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-54 (EWK-2 EXT WARRANTY KIT QT-54)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B35C)
- BESTORQ Bestorq Double Side Timing Belt Model D2800-8M-50 - 110.24 in Outside Length - 1.97 in Top Width (D2800-8M-50)
- BESTORQ 5M Timing Belts, 535-5M-15 (535-5M-15)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- BESTORQ 3M Timing Belts (390-3M-09)
- BESTORQ Bestorq Double Side Timing Belt Model D1280-8M-20 - 50.39 in Outside Length - 0.79 in Top Width (D1280-8M-20)
- BESTORQ H Timing Belts (750H100)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX530 (2/5VX530)
- Bestorq Timing Belts