Shop All Timing Belts
Bestorq
5M Timing Belts, 290-5M-09
Mfr # 290-5M-09
Zoro # G106415668
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 290 mm (11.42 in)
- Number of Teeth - Timing Belts 58
- Industry Number - Timing Belts 290-5M-09
- Banded Belt No
- Gearbelt Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 290-5M-09
- Zoro # G106415668
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 290 mm (11.42 in) |
Height | 0.11 in |
Top Width | 9 mm (0.35 in) |
Details
Number of Teeth - Timing Belts | 58 |
Industry Number - Timing Belts | 290-5M-09 |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Material | Rubber |
Temp. Range | -30 F to 160 F |
Weight | 0.02 |
Number of Ribs | 1 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-290 mm (11.42 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -58
Pitch-0.19 in
0.02
Oil and Heat resistant
Top Width-9 mm (0.35 in)
Material-Rubber
Pitch Length-290 mm (11.42 in)
Height-0.11 in
Number of Ribs-1
Number of Teeth -58
Pitch-0.19 in
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (322L075)
- NATIONAL Small Bore Inch Seal, 410524 (410524)
- DDS Shaft Seal, TCV, 45mm ID, Fluoro Rubber (456812TCV)
- TOMPKINS Hydraulic Fitting-Stainless16FP-16FP-SS (SS-5000-16-16-FG)
- BESTORQ Timing Belt Model 110MXL019 11 in Effective length and 019 in Top Width (110MXL019)
- BESTORQ Bestorq Double Side Timing Belt Model D1000H100 - 100 in Outside Length - 1 in Top Width (D1000H100)
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- BESTORQ L Timing Belts (210L100)
- BESTORQ Timing Belt Model 345L200 345 in Effective length and 2 in Top Width (345L200)
- GATES Polyflex Belts, 3M615 (3M615)
- Bestorq Timing Belts