Shop All Timing Belts
Bestorq
5M Timing Belts, 225-5M-15
Mfr # 225-5M-15
Zoro # G306417332
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 225 mm (8.86 in)
- Number of Teeth - Timing Belts 45
- Industry Number - Timing Belts 225-5M-15
- Height 0.11 in
- Storage Temp. 40F-100F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 225-5M-15
- Zoro # G306417332
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 225 mm (8.86 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 45 |
Industry Number - Timing Belts | 225-5M-15 |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Material | Rubber |
Weight | 0.05 |
Number of Ribs | 1 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-225 mm (8.86 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-225 mm (8.86 in)
Number of Teeth -45
Pitch-5
0.05
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-225 mm (8.86 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-225 mm (8.86 in)
Number of Teeth -45
Pitch-5
0.05
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN M201011, Tapered Roller Bearing Cup Single Cup 2875 In Od X 084 In W Case Carburized Steel (M201011)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-040-188)
- D&D 1987mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1987)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BESTORQ Bestorq Timing Belt Model 295-5M-20 - 11.61 in Outside Length - 0.59 in Top Width (295-5M-20)
- BESTORQ Bestorq Timing Belt Model 880-8M-15 - 34.65 in Outside Length - 0.47 in Top Width (880-8M-15)
- BESTORQ 5M Timing Belts, 425-5M-15 (425-5M-15)
- BESTORQ L Timing Belts (225L100)
- BESTORQ 8M Timing Belts, 1040-8M-30 (1040-8M-30)
- D&D Timing Belt, 14M, 55 x 2100mm PL, T150 (2100-14M-55)
- Bestorq Timing Belts