Shop All Timing Belts
Bestorq
5M Timing Belts, 1295-5M-25
Mfr # 1295-5M-25
Zoro # G906393012
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1295 mm (50.98 in)
- Number of Teeth - Timing Belts 259
- Industry Number - Timing Belts 1295-5M-25
- Height 0.11 in
- Number of Ribs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 1295-5M-25
- Zoro # G906393012
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1295 mm (50.98 in) |
Height | 0.11 in |
Top Width | 25 mm (0.99 in) |
Details
Number of Teeth - Timing Belts | 259 |
Industry Number - Timing Belts | 1295-5M-25 |
Number of Ribs | 1 |
Weight | 0.49 |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Material | Rubber |
Standards | RMA |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1295 mm (50.98 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1295 mm (50.98 in)
Number of Teeth -259
Pitch-5
0.49
Oil and Heat resistant
Top Width-25 mm (0.99 in)
Material-Rubber
Pitch Length-1295 mm (50.98 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1295 mm (50.98 in)
Number of Teeth -259
Pitch-5
0.49
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (1L705)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- BESTORQ Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009NSE C3)
- BESTORQ Double Sided 5M timing belts, 710-D5M-09 (710-D5M-09)
- BESTORQ Timing Belt Model 110MXL019 11 in Effective length and 019 in Top Width (110MXL019)
- BESTORQ 3M Timing Belts (366-3M-30)
- BESTORQ H Timing Belts (585H200)
- BESTORQ Bestorq Double Side Timing Belt Model D2400-8M-30 - 94.49 in Outside Length - 1.18 in Top Width (D2400-8M-30)
- BESTORQ 8M Timing Belts, 1152-8M-40 (1152-8M-40)
- BESTORQ H Timing Belts (420H100)
- Bestorq Timing Belts