Shop All Timing Belts
Bestorq
5M Timing Belts, 1100-5M-15
Mfr # 1100-5M-15
Zoro # G006391512
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 1100 mm (43.31 in)
- Number of Teeth - Timing Belts 220
- Industry Number - Timing Belts 1100-5M-15
- Gearbelt Type Timing Belt
- Temp. Range -30 F to 160 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 1100-5M-15
- Zoro # G006391512
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1100 mm (43.31 in) |
Height | 0.11 in |
Top Width | 15 mm (0.6 in) |
Details
Number of Teeth - Timing Belts | 220 |
Industry Number - Timing Belts | 1100-5M-15 |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Weight | 0.25 |
Number of Ribs | 1 |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Material | Rubber |
For Use With | Heavy Duty General Application |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1100 mm (43.31 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1100 mm (43.31 in)
Number of Teeth -220
Pitch-5
0.25
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-1100 mm (43.31 in)
Height-0.11 in
Number of Ribs-1
Pitch Length-1100 mm (43.31 in)
Number of Teeth -220
Pitch-5
0.25
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx47"L (6046)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- SEM PRODUCTS 2K URETHANE CHIP GUARD KIT (SE52000)
- MARATHON MOTORS Marathon Motors, G580, 056T17T5305, 1/3-1/4HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TENV (G580)
- BESTORQ Bestorq Double Side Timing Belt Model D1280-8M-20 - 50.39 in Outside Length - 0.79 in Top Width (D1280-8M-20)
- BESTORQ H Timing Belts (700H200)
- BESTORQ H Timing Belts (700H100)
- BESTORQ L Timing Belts (280L075)
- BESTORQ Timing Belt Model 450H175 45 in Effective length and 175 in Top Width (450H175)
- BESTORQ Timing Belt Model 185MXL056 185 in Effective length and 056 in Top Width (185MXL056)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA3)
- Bestorq Timing Belts