Shop All V-Belts
Bestorq
4L430 V Belt, 43 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # 4L430
Zoro # G506416746
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 4L430
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 43 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 43 in |
Height | 5/16 in |
Details
Industry Number | 4L430 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Banded Belt | No |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 0.25 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Outside Length-43 in
Height-5/16 in
Number of Ribs-1
0.25
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Outside Length-43 in
Height-5/16 in
Number of Ribs-1
0.25
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6204 2RS C3, Deep Groove BBear, Single Row 90Mm, 6204 2RS C3 (6204 2RS C3)
- DIXON Industrial Auto, FNPT3/4", Coupler 3/4", BR (6DF6-B)
- PARKER Filter Element, 0.01 Micron, 26 SCFM, PK10 (6T10-025 x 10)
- YELLOW JACKET Alloy Mandrel, 3/8" Size (63332)
- BESTORQ Micro V Belt, 31 in Pitch Length, 0.552 in Top Width, 6 Ribs (310J6)
- BESTORQ Banded Belt, 102 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B99)
- BESTORQ Kevlar V-Belt, B103LG (B103LG)
- BESTORQ A114 V Belt, 116 in Outside Length, 1/2 in Top Width, 1 Ribs (A114)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- BESTORQ Banded Cogged Belt, 109 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX105)
- CONTINENTAL CONTITECH BX68 Cogged V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (BX68)
- Bestorq Power Transmission Belts