Shop All V-Belts
Bestorq
4L290 V Belt, 29 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # 4L290
Zoro # G306416687
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 4L290
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 29 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 29 in |
Height | 5/16 in |
Details
Industry Number | 4L290 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Storage Temp. | 40F-100F |
Weight | 0.16 |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Rubber
Outside Length-29 in
Height-5/16 in
Number of Ribs-1
0.16
Oil and Heat resistant
Top Width-1/2 in
Material-Rubber
Outside Length-29 in
Height-5/16 in
Number of Ribs-1
0.16
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (211337)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 30 Ribs Wide - 630J30 (630J30)
- COILHOSE PNEUMATICS FLEXEEL SWIVEL 1/4"x 10' 1/4" MPT (AMPUE14-10B-T)
- BESTORQ Aftermarket Bobcat 942206 Riding Lawn Mower Replacement Belt, B130LG (B130LG)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- BESTORQ Banded Cogged Belt, 115 in Outside Length, 3.125 in Top Width, 5 Ribs (5/5VX1150)
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- BESTORQ Aftermarket CASE - I H 402254R91 Replacement Belt, A64 (A64)
- BESTORQ Aftermarket John Deere D105 (42" Deck) Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- JASON INDUSTRIAL 1/2X52 Kevlar V-Belt (MXV4-520)
- Bestorq Power Transmission Belts