Shop All V-Belts
Bestorq
3VX880 Cogged Belt, 88 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX880
Zoro # G906411853
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX880
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 88 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 88 in |
Height | 21/64 in |
Inside Length | Inside Length-86 in |
Details
Industry Number | 3VX880 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.343 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-86 in
Outside Length-88 in
Height-21/64 in
Number of Ribs-1
0.343
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-86 in
Outside Length-88 in
Height-21/64 in
Number of Ribs-1
0.343
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-10)
- MCGILL CF Series, Cam Follower, #CF1/2N (CF1/2N)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- BESTORQ Replacement for 300680M Noma Amf Dynamark 5188-4000 (Eagle Star 38", 39" and 45" deck) belt, B75K (B75K)
- BESTORQ XPZ1500 Cogged Belt Metric, 1500 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1500)
- BESTORQ Kevlar V-Belt / 4L380LG, 4L380K (4L380K)
- BESTORQ 3VX710 Cogged Belt, 71 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX710)
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- Bestorq Power Transmission Belts