Shop All V-Belts
Bestorq
3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX800
Zoro # G906417787
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX800
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 80 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 80 in |
Height | 21/64 in |
Inside Length | Inside Length-78 in |
Details
Industry Number | 3VX800 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 0.31 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-78 in
Outside Length-80 in
Height-21/64 in
Number of Ribs-1
0.31
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-78 in
Outside Length-80 in
Height-21/64 in
Number of Ribs-1
0.31
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-36AS)
- NTN NTN 6206LB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LB)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DPSR01.00)
- BESTORQ Banded Belt, 200 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2000)
- BESTORQ Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- BESTORQ Aftermarket Dixie Chopper XW2002-60 (Eng to Trans 1998-02) Zero Turn Mower Replacement Belt, B38LG (B38LG)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B112 Replacement Belt, B112 (B112)
- BESTORQ Aftermarket Hustler 932822 FASTRAK (Trans Drive, S/N 113859) Zero Turn Mower Replacement Belt, A69 (A69)
- BESTORQ Micro V Belt, 22 in Pitch Length, 0.92 in Top Width, 10 Ribs (220J10)
- JASON INDUSTRIAL 1/2X66 Kevlar V-Belt (MXV4-660)
- Bestorq V-Belts