Shop All V-Belts
Bestorq
3VX600 Cogged Belt, 60 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX600
Zoro # G706417802
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX600
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 60 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 60 in |
Height | 21/64 in |
Inside Length | Inside Length-58 in |
Details
Industry Number | 3VX600 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Weight | 0.23 |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-58 in
Outside Length-60 in
Height-21/64 in
Number of Ribs-1
0.23
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-58 in
Outside Length-60 in
Height-21/64 in
Number of Ribs-1
0.23
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- NTN NTN 6012ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Double Shielded (6012ZZ)
- TRITAN Tapered Roller Bearing, Cup, 1.781-in. Outside Dia., 0.475-in. Width (LM11910)
- BESTORQ Aftermarket HUTCHINSON DIVISION B75 Replacement Belt, B75 (B75)
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- BESTORQ Aftermarket replacement for 32668 SEARS ROEBUCK Edgers: 536.796512 Belt for Drive, 4LK330 (4LK330)
- BESTORQ AX25.5 Cogged Belt, 27.5 in Outside Length, 1/2 in Top Width, 1 Ribs (AX25.5)
- BESTORQ Aftermarket 10243 CAPITAL AIRE FAN Classic Replacement V-Belt, B45 (B45)
- BESTORQ 220J12 Micro V Belt, 22 in Pitch Length, 1.104 in Top Width, 12 Ribs (220J12)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 63 Inch Long x 5 Ribs - 5/5V630 (5R5V630)
- Bestorq V-Belts