Shop All V-Belts
Bestorq
3VX590 Cogged Belt, 59 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX590
Zoro # G906411990
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX590
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 59 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 59 in |
Inside Length | Inside Length-57 in |
Height | 21/64 in |
Details
Industry Number | 3VX590 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.23 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-57 in
Outside Length-59 in
Height-21/64 in
Number of Ribs-1
0.23
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-57 in
Outside Length-59 in
Height-21/64 in
Number of Ribs-1
0.23
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- BROWNING Steel Rough Bore Gearbelt Pulley, 40LB075 (40LB075)
- FESTO Whisker Actuator AF-06-B (AF-06-B)
- TRANE 1/2hp 460v 1100rpm Motor (MOT18967)
- BESTORQ CX148 Cogged Belt, 152 in Outside Length, 7/8 in Top Width, 1 Ribs (CX148)
- BESTORQ Aftermarket MASSEY FERGUSON 844478M1 Replacement Belt, B82 (B82)
- BESTORQ 630J16 Micro V Belt, 63 in Pitch Length, 1.472 in Top Width, 16 Ribs (630J16)
- BESTORQ 280J10 Micro V Belt, 28 in Pitch Length, 0.92 in Top Width, 10 Ribs (280J10)
- BESTORQ Aftermarket SIMPLICITY 1701257SM Replacement Belt, 4LK420 (4LK420)
- BESTORQ 5L900 V Belt, 90 in Outside Length, 21/32 in Top Width, 1 Ribs (5L900)
- CONTINENTAL CONTITECH BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58)
- Bestorq V-Belts