Shop All V-Belts
Bestorq
3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX540
Zoro # G806411977
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX540
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 54 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 54 in |
Height | 21/64 in |
Inside Length | Inside Length-52 in |
Details
Industry Number | 3VX540 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.211 |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-52 in
Outside Length-54 in
Height-21/64 in
Number of Ribs-1
0.211
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-52 in
Outside Length-54 in
Height-21/64 in
Number of Ribs-1
0.211
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (05R)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP6)
- TRITAN Tapered Roller Bearing Set, 1.625-in. Bore Dia., 2.89-in. Outside Dia., 0.77-in. Width (LM501349/10)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E556)
- BESTORQ BX195 Cogged Belt, 198 in Outside Length, 21/32 in Top Width, 1 Ribs (BX195)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- BESTORQ Aftermarket 020-32173 OWATONNA Replacement Belt, C144 (C144)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- BESTORQ Banded Belt, 67 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B64)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 40 in L Outside (3L400R)
- Bestorq Power Transmission Belts