Shop All V-Belts
Bestorq
3VX450 Cogged Belt, 45 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX450
Zoro # G306417769
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX450
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 45 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 45 in |
Inside Length | Inside Length-43 in |
Height | 21/64 in |
Details
Industry Number | 3VX450 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Storage Temp. | 40F-100F |
Weight | 0.18 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-43 in
Outside Length-45 in
Height-21/64 in
Number of Ribs-1
0.18
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-43 in
Outside Length-45 in
Height-21/64 in
Number of Ribs-1
0.18
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Rubber Air Hose, 100 ft. x 3/8 in., Black (PT08-1736)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- GATES Hi-Power II Belts, B62 (B62)
- BANDO QD Bore 1 1/8 (1.125), Sh 1 1/8 (SH 1 1/8)
- BESTORQ Aftermarket replacement for 95404055 Mtd Products, Inc. 2155(54" deck) belt, B108K (B108K)
- BESTORQ Aftermarket John Deere 110 (w/ 38" & 36" decks) Riding Lawn Mower Replacement Belt, A85 (A85)
- BESTORQ Aftermarket Dixie Chopper XW2002-60 (Eng to Trans 1998-02) Zero Turn Mower Replacement Belt, B38LG (B38LG)
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- BESTORQ Kevlar V-Belt / 4L360LG, 4L360K (4L360K)
- BESTORQ 685K8 Micro V Belt, 68.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (685K8)
- PIX Belt, BX Cogged, 21/32 x 119 in. OC (BX116)
- Bestorq Power Transmission Belts