Shop All V-Belts
Bestorq
3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX415
Zoro # G806417788
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX415
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 41.5 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 41.5 in |
Height | 21/64 in |
Inside Length | Inside Length-39.5 in |
Details
Industry Number | 3VX415 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Weight | 0.16 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-39.5 in
Outside Length-41.5 in
Height-21/64 in
Number of Ribs-1
0.16
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-39.5 in
Outside Length-41.5 in
Height-21/64 in
Number of Ribs-1
0.16
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z079)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 7.75 inch OD (3B74SK)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- DAYTON DC Gearmotor, 227.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 90V DC Voltage (6A193)
- BESTORQ Aftermarket VOLVO/PENTA 437791 Replacement Belt, B45 (B45)
- BESTORQ B126K V Belt, 129 in Outside Length, 21/32 in Top Width, 1 Ribs (B126K)
- BESTORQ 3VX335/02 Banded Cogged Belt, 33.5 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX335/02)
- BESTORQ Aftermarket HUTCHINSON DIVISION B75 Replacement Belt, B75 (B75)
- BESTORQ Kevlar V-Belt / B51LG, 5L540K (5L540K)
- BESTORQ SPB2932 V Belt, 2932 mm(115.44 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB2932)
- CONTINENTAL CONTITECH 4L460 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- Bestorq V-Belts