Shop All V-Belts
Bestorq
3VX405 Cogged Belt, 40.5 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX405
Zoro # G406411957
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX405
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 40.5 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 40.5 in |
Height | 21/64 in |
Inside Length | Inside Length-38.5 in |
Details
Industry Number | 3VX405 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Banded Belt | No |
Standards | RMA |
Weight | 0.158 |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-38.5 in
Outside Length-40.5 in
Height-21/64 in
Number of Ribs-1
0.158
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-38.5 in
Outside Length-40.5 in
Height-21/64 in
Number of Ribs-1
0.158
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20)
- KRYTOX Lubricant Oil, GPL-105, Syringe, 0.5 Oz. (GPL-105)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- KIPP Ball Lock Bushing With Rotary Lock Steel (K1066.151)
- BESTORQ Aftermarket Husqvarna LTH1538 (96043003801) (Deck 38") Riding Lawn Mower Replacement Belt, A94LG (A94LG)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX355)
- BESTORQ Aftermarket JOHN DEERE AT30181 Replacement Belt, B57 (B57)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- BESTORQ Cogged Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX530)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 141in OC (BX138)
- Bestorq V-Belts