Shop All V-Belts
Bestorq
3VX375 Cogged Belt, 37.5 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX375
Zoro # G006417564
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX375
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 37.5 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 37.5 in |
Height | 21/64 in |
Inside Length | Inside Length-35.5 in |
Details
Industry Number | 3VX375 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Weight | 0.15 |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-35.5 in
Outside Length-37.5 in
Height-21/64 in
Number of Ribs-1
0.15
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-35.5 in
Outside Length-37.5 in
Height-21/64 in
Number of Ribs-1
0.15
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-41)
- TOMPKINS Hydraulic Fitting-Steel08MP-04FP REDUCER (5406-08-04)
- BESTORQ Aftermarket CUB CADET 954-04045 Replacement Belt, 4LK1090 (4LK1090)
- SPEEDAIRE Frame Head (TTR8212416G)
- BESTORQ A37 V Belt, 39 in Outside Length, 1/2 in Top Width, 1 Ribs (A37)
- BESTORQ Aftermarket replacement for DA402 IDC BELT, 4L500 (4L500)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- BESTORQ 4L770 V Belt, 77 in Outside Length, 1/2 in Top Width, 1 Ribs (4L770)
- BESTORQ Aftermarket 10102000 TRANE COMPANY Classic Replacement V-Belt, A53 (A53)
- BESTORQ 4L370 V Belt, 37 in Outside Length, 1/2 in Top Width, 1 Ribs (4L370)
- CONTINENTAL CONTITECH AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35)
- Bestorq Power Transmission Belts