Shop All V-Belts
Bestorq
3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX340
Zoro # G906417381
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX340
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 34 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 34 in |
Height | 21/64 in |
Inside Length | Inside Length-32 in |
Details
Industry Number | 3VX340 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 0.13 |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-32 in
Outside Length-34 in
Height-21/64 in
Number of Ribs-1
0.13
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-32 in
Outside Length-34 in
Height-21/64 in
Number of Ribs-1
0.13
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Tapping Fluid, 5 gal. (TAPLT/5)
- DAYTON B49 V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (1A097)
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- MAKITA Makita 210033-9 Ball Bearing 696Zz (210033-9)
- BESTORQ Aftermarket Husqvarna DRT900 (96093000802) (Drive 2004-09) Tiller Replacement Belt, A50LG (A50LG)
- BESTORQ CX105 Cogged Belt, 109 in Outside Length, 7/8 in Top Width, 1 Ribs (CX105)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX100)
- BESTORQ Aftermarket replacement for 405143 Sears Craftsman 917.28613 belt, A104K (A104K)
- BESTORQ AX25 Cogged Belt, 27 in Outside Length, 3/8 in Top Width, 1 Ribs (AX25)
- BESTORQ Kevlar V-Belt / 4L580LG, 4L580K (4L580K)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 1 Ribs (0408030-DRIVE)
- Bestorq Power Transmission Belts