Shop All V-Belts
Bestorq
3VX300 Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # 3VX300
Zoro # G606417384
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3VX300
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 30 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 30 in |
Height | 21/64 in |
Inside Length | Inside Length-28 in |
Details
Industry Number | 3VX300 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.12 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-28 in
Outside Length-30 in
Height-21/64 in
Number of Ribs-1
0.12
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-28 in
Outside Length-30 in
Height-21/64 in
Number of Ribs-1
0.12
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Standard Drum Cover, 55 Gallons Capacity (81412)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS400K000030)
- MARCO Fluid Hose 3/8" x 50 Ft. Coupled, Black 750 psi (20FH03850AC)
- TB WOODS V-belt Sheave, Narrow, 3V2.5 dia. x 3-JA (3V253)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22 Belt for Drive, 4L370 (4L370)
- BESTORQ AX49 Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BESTORQ Aftermarket MTD 754-0461 Replacement Belt, 4LK780 (4LK780)
- BESTORQ 3VX360/02 Banded Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX360/02)
- BESTORQ BX20 Cogged Belt, 23 in Outside Length, 21/32 in Top Width, 1 Ribs (BX20)
- BESTORQ B38 V Belt, 41 in Outside Length, 5/8 in Top Width, 1 Ribs (B38)
- DAYTON B315 V-Belt, 316" Outside Length, 21/32" Top Width, 1 Ribs (13V815)
- Bestorq V-Belts