Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 654-3M-06
Zoro # G506419891
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 654 mm (25.75 in)
- Number of Teeth - Timing Belts 218
- Industry Number - Timing Belts 654-3M-06
- Features Oil, Heat and crack resistant, 5 years of shelf life
- Weight 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 654-3M-06
- Zoro # G506419891
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 654 mm (25.75 in) |
Height | 0.095 in |
Top Width | 6 mm (0.24 in) |
Details
Number of Teeth - Timing Belts | 218 |
Industry Number - Timing Belts | 654-3M-06 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.03 |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Gearbelt Type | Timing Belt |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Standards | RMA |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-654 mm (25.75 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-654 mm (25.75 in)
Number of Teeth -218
Pitch-3
0.03
Oil and Heat resistant
Top Width-6 mm (0.24 in)
Material-Rubber
Pitch Length-654 mm (25.75 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-654 mm (25.75 in)
Number of Teeth -218
Pitch-3
0.03
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup VAS-40-1/4-NBR (VAS-40-1/4-NBR)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- BESTORQ XL Timing Belts (150XL037)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-54 (EWK-2 EXT WARRANTY KIT QT-54)
- BESTORQ Bestorq Timing Belt Model 112XL050 - 11.2 in Outside Length - 0.5 in Top Width (112XL050)
- BESTORQ H Timing Belts (290H075)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- BESTORQ 8M Timing Belts, 800-8M-20 (800-8M-20)
- BESTORQ XL Timing Belts (260XL037)
- BESTORQ H Timing Belts (750H100)
- GATES Hi-Power II Belts, B60 (B60)
- Bestorq Timing Belts