Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 366-3M-30
Zoro # G306400846
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 366 mm (14.41 in)
- Number of Teeth - Timing Belts 122
- Industry Number - Timing Belts 366-3M-30
- Gearbelt Type Timing Belt
- Standards RMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 366-3M-30
- Zoro # G306400846
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 366 mm (14.41 in) |
Top Width | 30 mm (1.18 in) |
Height | 0.094 in |
Details
Number of Teeth - Timing Belts | 122 |
Industry Number - Timing Belts | 366-3M-30 |
Gearbelt Type | Timing Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.07 |
Number of Ribs | 1 |
Storage Temp. | 40F-100F |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-366 mm (14.41 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -122
Pitch-0.12 in
0.07
Oil and Heat resistant
Top Width-30 mm (1.18 in)
Material-Rubber
Pitch Length-366 mm (14.41 in)
Height-0.094 in
Number of Ribs-1
Number of Teeth -122
Pitch-0.12 in
0.07
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (4GYY8)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF175-30/1-H-56C)
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- BESTORQ Timing Belt Model 190XL044 19 in Effective length and 044 in Top Width (190XL044)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- BESTORQ XL Timing Belts (150XL037)
- BESTORQ Bestorq Timing Belt Model 250-5M-12 - 9.84 in Outside Length - 0.35 in Top Width (250-5M-12)
- D&D Belt, VS, 1.437 x 35.4in OC (2322V347)
- Bestorq Power Transmission Belts