Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 324-3M-09
Zoro # G906417145
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 324 mm (12.76 in)
- Number of Teeth - Timing Belts 108
- Industry Number - Timing Belts 324-3M-09
- Banded Belt No
- Temp. Range -30 F to 160 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestorq
- MFR # 324-3M-09
- Zoro # G906417145
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 324 mm (12.76 in) |
Height | 0.095 in |
Top Width | 9 mm (0.36 in) |
Details
Number of Teeth - Timing Belts | 108 |
Industry Number - Timing Belts | 324-3M-09 |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Weight | 0.02 |
Number of Ribs | 1 |
Standards | RMA |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Gearbelt Type | Timing Belt |
Material | Rubber |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-324 mm (12.76 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-324 mm (12.76 in)
Number of Teeth -108
Pitch-3
0.02
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-324 mm (12.76 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-324 mm (12.76 in)
Number of Teeth -108
Pitch-3
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B116 Wrapped V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (B116)
- NTN Cartridge Bearing, DBL Shield, 35mm Bore (63207ZZC3/L627)
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6303C3)
- LINCOLN Grease Gun, Pistol Grip Handle, Rigid Pipe, 56 Strokes per oz, Bulk/Cartridge, Blue (1132)
- BESTORQ L Timing Belts (337L050)
- BESTORQ H Timing Belts (450H100)
- BESTORQ Timing Belt Model 180MXL069 18 in Effective length and 069 in Top Width (180MXL069)
- BESTORQ Timing Belt Model 387L150 387 in Effective length and 15 in Top Width (387L150)
- BESTORQ Timing Belt Model 110MXL019 11 in Effective length and 019 in Top Width (110MXL019)
- BESTORQ H Timing Belts (1000H075)
- AFTERMARKET 150S5M350 DAndD Powerdrive S5M Single STS Replacement Timing Belt (150-S5M-350-DD)
- Bestorq Power Transmission Belts