Shop All Timing Belts
Bestorq
3M Timing Belts
Mfr # 285-3M-15
Zoro # G906419910
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 285 mm (11.23 in)
- Number of Teeth - Timing Belts 95
- Industry Number - Timing Belts 285-3M-15
- For Use With Heavy Duty General Application
- Top Width 15 mm (0.6 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestorq
- MFR # 285-3M-15
- Zoro # G906419910
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 285 mm (11.23 in) |
Top Width | 15 mm (0.6 in) |
Height | 0.095 in |
Details
Number of Teeth - Timing Belts | 95 |
Industry Number - Timing Belts | 285-3M-15 |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Weight | 0.03 |
Storage Temp. | 40F-100F |
Number of Ribs | 1 |
Material | Rubber |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-285 mm (11.23 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-285 mm (11.23 in)
Number of Teeth -95
Pitch-3
0.03
Oil and Heat resistant
Top Width-15 mm (0.6 in)
Material-Rubber
Pitch Length-285 mm (11.23 in)
Height-0.095 in
Number of Ribs-1
Pitch Length-285 mm (11.23 in)
Number of Teeth -95
Pitch-3
0.03
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN441)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (60BS12H X 1 1/4)
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum (MSP-42-AN)
- DYNABRADE Bearing, Replacement (58368)
- BESTORQ Timing Belt Model 70XL087 7 in Effective length and 087 in Top Width (70XL087)
- BESTORQ Double Sided 8M timing belts, 776-D8M-20 (776-D8M-20)
- BESTORQ Bestorq Timing Belt Model 300L025 - 30 in Outside Length - 0.25 in Top Width (300L025)
- BESTORQ H Timing Belts (730H100)
- BESTORQ Timing Belt Model 345L200 345 in Effective length and 2 in Top Width (345L200)
- BESTORQ Bestorq Timing Belt Model 1040-8M-09 - 40.94 in Outside Length - 0.35 in Top Width (1040-8M-09)
- BANDO S3M-366 Timing Belt, 60-S3M-366 (60-S3M-366)
- Bestorq Timing Belts